Boring bar, right-hand, Shank ⌀ / insert size: 16/16mm

Article no.: 272185 16/16
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 16 mm
Application type right-hand
Through-coolant no
Shank ⌀ DS 16 mm
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 10,25 mm
Overall length L 150 mm
Spare parts set 279981 2
Type of product Boring bar

Identification & Classification

Article number 272185 16/16
Copy
EAN / GTIN 4045197983084
Copy
Manufacturer number 272185 16/16
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

With fixed 1.5° inclination angle.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart