HOLEX Clever Tap machine tap 10-32

Article no.: 138004 10-32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
  • Flank angle: 60
  • Tolerance class: 2B
  • Taper lead form: C
  • Helix angle: 40
  • Shank: Plain shank with h9

Product details

Technical Data

Series CleverTap
Thread size 10-32 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0,794 mm
Threads per inch 32
Thread ⌀ 4,83 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4,9 mm
Tapping hole ⌀ 4,1 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 12 mm
Type of product Taps

Identification numbers & Classifications

Article number 138004 10-32
EAN / GTIN 4067263161462

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.
HSS-E

Application:

For UNF uniform fine threads ASME − B1.1.
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
    UNF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart