{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M1.7 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0,35 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 2,5 mm | |
Shank square □ | 2,1 mm | |
Tapping hole ⌀ guide value | 1,55 mm | |
Thread ⌀ | 1,7 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 2,55 mm | |
Type of product | Fluteless tap |
Article number | 139132 M1,7 | |
EAN / GTIN | 4045197446480 | |
Manufacturer number | 139132 M1,7 |
This article |
Recommendations |
|
---|---|---|
Fluteless machine tap without oil grooves HSS/E 6HX TiAlN M1,7 HOLEX
on request
In stock
59 pieces in stock
59,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
100,97 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C |
Colour ring | green | green |
Thread type | M | M |
Thread pitch | 0,35 mm | 0,35 mm |
Through-coolant | no | no |
Thread depth | 2,55 mm | 2,55 mm |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | up to 1.5×D for blind holes; up to 1.5×D for through holes |