Softcut® 90° indexable face mill MTC with bore 40/4 mm GARANT

Article no.: 215160 40/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Corner milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
⌀ D3 34 mm
Circular interpolation milling ⌀ Dmin 74 mm
Circular interpolation milling ⌀ Dmax 78 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 0,9 degrees
Ramping length L for αmax 31,95 mm
suitable indexable insert AP.. 1805..
Pack of insert screws 219808 (15IP; 3.8 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215160 40/4
EAN / GTIN 4045197349262
Manufacturer number 215160 40/4

Description

Version:

High precision square shoulder milling cutter with irregular pitch for very smooth cutting, very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For corner milling to large depths, also slotting. General use in all steels including stainless steels.
Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres (MTM).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Softcut® 90° indexable face mill MTC with bore 40/4 mm GARANT

Softcut® 90° indexable face mill MTC with bore 40/4 mm GARANT

on request
In stock
42 pieces in stock
349,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
309,35 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
302,45 €
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 4 4 4
Overall length Ltot 40 mm 40 mm 40 mm
suitable indexable insert AP.. 1805.. AP.. 1335.. AP.. 1003..
Cutting edge ⌀ DC 40 mm 40 mm 40 mm
Setting angle κ 90 degrees 90 degrees 90 degrees
Ramping length L for αmax 31,95 mm 34,5 mm 34,85 mm
Type of product End / face mill End / face mill End / face mill

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart