{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 160 mm | |
Number of cutting edges Z | 12 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15,7 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
⌀ D3 | 153 mm | |
Circular interpolation milling ⌀ Dmin | 313 mm | |
Circular interpolation milling ⌀ Dmax | 318 mm | |
Ramping angle αmax | 0,09 degrees | |
Ramping length L for αmax | 151,6 mm | |
suitable indexable insert | BDMT 170408 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227510 160/12 | |
EAN / GTIN | 4960664473182 | |
Manufacturer number | THN03461 |