Bridge for MicroKom® hi.flex and MicroKom BluFlex® 2 330-365 mm

Article no.: 238395 330-365
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Boring range ⌀ 330 mm - 365 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 238395 330-365
EAN / GTIN 4047109280151
Manufacturer number M05 80540

Description

Suitable for:

MicroKom® hi.flex No. 238380 6 – 125 and No. 238391 6 - 125 as well as MicroKom BluFlex® 2 No. 238398 6 – 125 and No. 238392.
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
    Boring range ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart