Forstner bit 20 mm

Article no.: 795150 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Drill ⌀ 20 mm
overall length 90 mm
Shank dimension 8×30 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification numbers & Classifications

Article number 795150 20
EAN / GTIN 9002696009313
Manufacturer number 031002000

Description

Version:

Two-edged with cylindrical shank.
Special steel; used for normal drilling in wood, to some extent also in hardwood. The sharp undercut blade ensures tear-free blind holes and at the same time reduces the risk of overheating.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Downloads & documents

Suitable products

Spare parts
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
    Drill ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart