Grooving chisel 4 mm

Article no.: 741500 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Product details

Technical Data

Cutter thickness 4 mm
overall length 150 mm
Type of product Chisels

Identification numbers & Classifications

Article number 741500 4
EAN / GTIN 4049002002106
Manufacturer number R392 004 0

Description

Version:

Octagonal shank, through hardened blade, can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.