Chisel SDS-max - 400 mm 7 HOLEX

Article no.: 789650 7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
230 pieces in stock
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Product details

Technical Data

Use with impact / without impact Impact drilling
Shank SDS Max
Blade width 75 mm
Type of product Chisels

Identification numbers & Classifications

Article number 789650 7
EAN / GTIN 4045197479891

Description

Version:

Wear resistant, bead blasted surface.

Application:

For concrete, masonry, and natural stone.

Material:

Special tool steel.