• The item cannot be ordered due to missing prices.

Screwdriver bit, 1/4″ for Torx®, short TX8 HOLEX

Article no.: 631805 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX8
Square drive 1/4 in
Profile size A 2,3 mm
⌀ drive end 11 mm
Length 25 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 631805 TX8
EAN / GTIN 4045197559838
Manufacturer number 631805 TX8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart