This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon ball point screwdriver set with power grip 5 GARANT

Article no.: 627458 5

Product details

Technical Data

Number of screwdrivers 5
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627458 5

Description

Version:

Power grip with easy-to-hold Haptoprene® surface and an especially tough, impact-resistant polypropylene core. High torques can be exerted even with wet or oily hands.
Blade made from chrome vanadium special alloy combines maximum possible hardness and exceptional toughness. Surface nickel-plated and chrome-plated.
Straight hexagonal shank with ball point.

Supplied with:

1 each hexagon ball-point screwdriver No. 627453: Size 3; 4; 5; 6; 8