Reversible precision ratchet, 3/8 inch 3/8

Article no.: 635150 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
  • Square drive: 3/8

Product details

Technical Data

Square drive 3/8 in
overall length 194 mm
No. of teeth 60
Working angle 6 degrees
Material Chrome alloy steel
Surface chrome-plated
Type of product Ratchet

Identification numbers & Classifications

Article number 635150 3/8
EAN / GTIN 4018754177783
Manufacturer number 12231011

Description

Version:

With reversing disc for right-hand and left-hand threads, working arc 6°.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 635145

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart