IMPACT hexagon socket, 1/2 inch imperial version 3/8 in

Article no.: 651002 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
221 pieces in stock
  • Square drive: 1/2

Product details

Technical Data

Width across flats 3/8 in
Square drive 1/2 in
⌀ drive output end 22 mm
Length 38 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651002 3/8
EAN / GTIN 4062406313340

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.
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
    Width across flats (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart