Sledgehammer handle, cambered 300 mm

Article no.: 751900 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock

Product details

Technical Data

Handle length 300 mm
for club hammers of weight 2 kg
Type of product Handle

Identification numbers & Classifications

Article number 751900 300
EAN / GTIN 4028656485206
Manufacturer number 48503000

Description

Version:

Made of knotless wood, quality class 1a. Straight grown. Grain parallel to handle axis. The surface is ground smooth and waxed.

Standard:

DIN 5135

Suitable for:

Hammers with oval eye to DIN.

Note:

Not suitable for hammer No. 750125 and No. 750810.