&O& ring for sockets, 1.1/2″ 134 mm

Article no.: 653990 134
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Product details

Technical Data

134 mm
Type of product Rubber retainer

Identification numbers & Classifications

Article number 653990 134
EAN / GTIN 4991644508129
Manufacturer number 1702B

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Suitable for:

Sockets 41 - 105 mm, extensions, universal joint and locking pins.

Suitable for:

Sockets (width across flats): 105 mm