Deburrer blade (for left-hand use) S10

Article no.: 838520 S10
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
2.133 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 3,2 mm
overall length 43 mm
Material HSS
Type S10
for deburring of steel, aluminium
Type of product Blade

Identification numbers & Classifications

Article number 838520 S10
EAN / GTIN 7290003234813
Manufacturer number BS1011

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart