General purpose shears 245 mm

Article no.: 769805 245
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Product details

Technical Data

overall length 245 mm
Length cutter 75 mm
Knife non-stick PTFE-coated yes
Type of product Scissors

Identification numbers & Classifications

Article number 769805 245
EAN / GTIN 4033119000186
Manufacturer number 3305

Description

Version:

Body of sheet metal, blade of special steel, (PTFE non-stick coating), blade pad (anvil) of light metal. Slightly dragging cut; handles coated with non-slip plastic; shears mirror-finish chrome-plated.

Application:

For cutting rubber, leather, plastic, and wood sections up to approx. 15 mm cross section.

Note:

See No. 769815 (spare parts list) for spare blades.

Downloads & documents

Suitable products

Spare parts