Heavy-duty side cutter chrome-plated dip insul. to VDE 200 mm

Article no.: 723535
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
61 pieces in stock

Description

Version:

Heavy-duty head, induction hardened cutting edges (approx. 64 HRC), laid-on joint with no play.
Jaws chrome-plated, plastic coated handles, dip insulated.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.