Heavy-duty side cutter, bright finish 160 mm HOLEX

Article no.: 723400
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
893 pieces in stock

Description

Version:

Heavy-duty head with additionally induction hardened cutting edges (approx. 64 HRC). Laid-on joint. High cutting performance due to optimum leverage.
Jaws bright finished, plastic coated handles.

Application:

For all types of wire (long working life even with hard wire). Heavy duty for the most demanding applications.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.