Electronics side cutter oval head KW 108 mm

Article no.: 726280
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
181 pieces in stock
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: High-performance steel alloy

Description

Version:

Slim style with precision ground induction hardened jaw edges (63 − 65 HRC). Black surface to reduce reflections. Yellow plastic grips of conductive material with return spring. Suitable for ESDs. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters.

Material:

High performance steel alloy, drop forged, burnished.