Bolt cutter &Unibolt& 460 mm

Article no.: 733500 460
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Product details

Technical Data

overall length 460 mm
Cutting capacity <48 HR
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 8 mm
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 6 mm
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 5 mm
Manufacturer's designation UNIBOLT®
Blade hardened
Material Special tool steel
Surface painted red
with adjustment screw yes
with over-expansion guard yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 733500 460
EAN / GTIN 4005887563200
Manufacturer number 87430005

Description

Version:

Cutter head with compound action and universal jaws. Eccentric screws allow precise and easy adjustment of the blades. Drop forged, centre stop with extra-large shock-absorbing zone; painted tubular handles.

Application:

For cutting normal and high-tensile steels up to 48 HRC (about 1600 N/mm2 tensile strength).

Material:

Special tool steel jaws, blades induction hardened.

Spare part:

Spare jaws No. 734110.

Downloads & documents

Suitable products

Spare parts