{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 19×6 mm | |
Spreading width | 170 mm - 360 mm | |
Jaw capacity | 150 mm | |
Throat | 80 mm | |
Type of product | Clamp |
Article number | 860285 150 | |
EAN / GTIN | 4008158034584 | |
Manufacturer number | EZS15-8 |
This article |
Recommendations |
|
---|---|---|
One-hand clamp, reversible, Jaw capacity: 150mm
on request
In stock
21 pieces in stock
37,49 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
850 pieces in stock
27,72 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 80 mm | 90 mm |
Cross section of the slide rail | 19×6 mm | 20×6 mm |
Jaw capacity | 150 mm | 150 mm |
Spreading width | 170 mm - 360 mm | 200 mm - 415 mm |
Type of product | Clamp | Clamp |