Three-leg extractor with pre-adjustable clamping range 4

Article no.: 880960
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
3 pieces in stock

Description

Version:

Powerful extractor with high clamping force and excellent clamping. Using the adjustment wrench, the symmetrical clamping legs are easily set to the necessary spread. The part to be extracted is positively gripped, the gripper jaws cannot jump or slip.
For external and internal extraction.

Application:

For extracting tightly seized ball bearings, gear wheels, pulleys and similar parts.