{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit | 320 | |
Brush ⌀ D1 | 50 mm | |
Length of brush section H1 | 12 mm | |
Shank ⌀ Ds | 6 mm | |
recommended speed | 6.000 min-1 | |
maximum speed | 15.000 min-1 | |
Type of product | Wheel brush |
Article number | 574455 50X10 | |
EAN / GTIN | 4067263934875 |