Polishing point 600 grit (orange) ultra-fine

Article no.: 551924
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
112 pieces in stock
  • Grinding medium code: ZC

Description

Version:

Polishing points with standard aluminium oxide (A) in resilient rubber bonding.
GARANT polishing points are characterised by long service life and quick production of fine, even surface finishes. Finest polishing grades or surfaces right up to mirror finish can be achieved, depending on the version used. GARANT polishing points can be profiled using dressing sticks.

Application:

For fine abrasion and polishing of steel, stainless and acid-resistant steel, high-temperature materials and non-ferrous metals. Polishing grinding points do not clog even when used on materials prone to clogging. For matt finish or application of visual effects on stainless containers etc. Due to resilient bonding of abrasive grit a very fine polish is achieved.
Not suitable for sharp edges and rough surfaces.