{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 100 mm | |
Grit | 80 | |
Grit designation | coarse | |
Bristle thickness | 1,2 mm | |
Bristle width L1 | 20 mm | |
Working length L3 | 22 mm | |
Bore ⌀ d1 | 22 with groove mm | |
Grinding media | Silicon carbide (SiC) grit | |
Grinding medium code | SiC | |
recommended speed | 2.400 min-1 - 2.800 min-1 | |
maximum speed | 4.500 min-1 | |
Feed | 800 mm/min - 3.000 mm/min | |
Infeed | 0.3 (fine) – 1.0 (coarse) mm | |
Propulsive equipment | CNC machining centres, robot applications | |
Adapter | Face mill arbor | |
Type of product | Wheel brush |
Article number | 575062 80 | |
EAN / GTIN | 4045197977793 | |
Manufacturer number | 575062 80 |