{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Brass wire | |
Brush ⌀ D1 | 30 mm | |
Bristle thickness | 0,2 mm | |
Bristle width L1 | 6 mm | |
Length of brush section H1 | 6 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 20.000 min-1 | |
Type of product | Wheel brush |
Article number | 574350 30X6 | |
EAN / GTIN | 4017359007068 | |
Manufacturer number | 413542 |
This article |
Recommendations |
|||
---|---|---|---|---|
Wheel brush with shank Brass wire 0.20 mm., Brush ⌀ D1× bristle width L1: 30X6mm
on request
In stock
247 pieces in stock
10,12 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
541 pieces in stock
4,76 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
737 pieces in stock
6,15 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
6,15 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 6 mm | 6 mm | 6 mm | 6 mm |
Length of brush section H1 | 6 mm | 6 mm | 6 mm | 6 mm |
Brush material | Brass wire | Steel wire | Stainless steel wire | Brass wire |
Bristle thickness | 0,2 mm | 0,2 mm | 0,2 mm | 0,2 mm |
Brush ⌀ D1 | 30 mm | 30 mm | 30 mm | 30 mm |
Twisted knotting | waved | waved | waved | waved |
Type of product | Wheel brush | Wheel brush | Wheel brush | Wheel brush |