{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire, brass-coated | |
Brush ⌀ D1 | 50 mm | |
Bristle thickness | 0,25 mm | |
Bristle width L1 | 10 mm | |
Length of brush section H1 | 12 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15.000 min-1 | |
Type of product | Wheel brush |
Article number | 574300 50X10 | |
EAN / GTIN | 4017359014622 | |
Manufacturer number | 415752 |
This article |
Recommendations |
|
---|---|---|
Wheel brush with shank brass-coated steel wire 0.25 mm 50X10 mm
on request
In stock
301 pieces in stock
7,99 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1.129 pieces in stock
4,91 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 10 mm | 10 mm |
Length of brush section H1 | 12 mm | 12 mm |
Bristle thickness | 0,25 mm | 0,25 mm |
Brush ⌀ D1 | 50 mm | 50 mm |
maximum speed | 15.000 min-1 | 15.000 min-1 |
Twisted knotting | waved | waved |
Type of product | Wheel brush | Wheel brush |