Special cleaning brush quick-change system ⌀ 75 mm

Article no.: 573516
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
377 pieces in stock
  • Grinding medium code: Ceramic

Description

Version:

Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.

Application:

On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
For use on straight die grinders and small angle grinders with quick-change backing pad No. 554090554094 (mandrel ⌀ 6 mm or M14 mounting).