{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 12 mm | |
Overall length L | 120 mm | |
Clamp ⌀ D2 | 10 mm | |
Clamp length L2 | 80 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 15.000 min-1 | |
Type of product | End brush |
Article number | 574500 10X80 | |
EAN / GTIN | 4017359006931 | |
Manufacturer number | 458161 |
This article |
Recommendations |
|
---|---|---|
End brush steel wire 0.30 mm 10X80 mm
on request
In stock
2.822 pieces in stock
4,92 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5.501 pieces in stock
3,03 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 20 mm | 20 mm |
Brush ⌀ D1 | 12 mm | 12 mm |
Overall length L | 120 mm | 120 mm |
maximum speed | 15.000 min-1 | 10.000 min-1 |
Clamp ⌀ D2 | 10 mm | 10 mm |
Clamp length L2 | 80 mm | 80 mm |
Type of product | End brush | End brush |