Superior hand saw 400 mm

Article no.: 581500 400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 11
Blade length 400 mm
Type of product Handsaw

Identification numbers & Classifications

Article number 581500 400
EAN / GTIN 7311518239527
Manufacturer number 2600-16-XT11-HP

Description

Version:

Handsaw with Ergo®-grip for optimum force transfer. The Superior saw blades have an additional coating to reduce friction. The reinforced blade with the unique NXT tooth profile (3-stage ground and hardened) and the patented tooth pattern enable an increase in cutting power of at least 30 % more than comparable saws.

Application:

For dry, hard wood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart