{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | coarse | |
TPI | 25 | |
Blade thickness | 0,55 mm | |
Blade length | 130 mm | |
Number of pieces | 12-piece | |
Cutting depth | 130 mm | |
Blade height | 1,2 mm | |
Suitable for materials | Metal | |
Type of product | Fret saw blade |
Article number | 581310 9 | |
EAN / GTIN | 4010124700997 | |
Manufacturer number | 700946 |