This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fret saw blade pack, 12 pieces for metal 1

Article no.: 581310 1

Product details

Technical Data

Grit designation fine
TPI 50
Blade thickness 0,3 mm
Blade length 130 mm
Number of pieces 12-piece
Cutting depth 130 mm
Blade height 0,6 mm
Suitable for materials Metal
Type of product Fret saw blade

Identification numbers & Classifications

Article number 581310 1
Manufacturer number 700146

Description

Version:

Hardened, extra high-strength type; length 130 mm.

Application:

For saw cutting steel and non-ferrous metals.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart