Precision needle file overall length = 140 mm SC 1/GC 3 1

Article no.: 527230 1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
449 pieces in stock

Product details

Technical Data

Swiss cut 1
equivalent to German cut 3
Shape description flat plain
File surfaces 4
Cross section 4.8×1.1 mm
Overall length 140 mm
Type of product Precision needle file

Identification numbers & Classifications

Article number 527230 1
EAN / GTIN 613548046098
Manufacturer number LA2411-140-1

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision needle files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Cut length = 1/2 file length. Manufactured from special steel for precision files with high wear resistance (65-66 HRC). Precisely determined shapes, special cut angle and large selection of different cuts. High metal removal rate.
Quick-release handle see No. 519700.

Standard:

SC = Swiss cut; GC = German cut

Note:

See also Habilis precision files No. 527050527070.

Downloads & documents

Suitable products

Spare parts
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart