{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D126 | |
Grit designation | medium | |
Dimensions | 30×170 mm | |
Width | 30 mm | |
Height | 0,7 mm | |
Length | 170 mm | |
Type of product | Diamond file |
Article number | 529110 D126 | |
EAN / GTIN | 4007220955925 | |
Manufacturer number | 4007220955925 |
This article |
Recommendations |
|
---|---|---|
Diamond sheet, Grit: D126µm
on request
In stock
24 pieces in stock
120,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
249 pieces in stock
26,22 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 30 mm | 14 mm |
Grit designation | medium | Pre-polishing |
Grit | D126 | D126 |
Length | 170 mm | 165 mm |
Grinding media | Diamond | Diamond |
Grinding medium code | D | D |
Type of product | Diamond file | Diamond file |