Diamond cutting disc STANDARD** Universal

Article no.: 569721
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
64 pieces in stock
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: straight
  • maximum circumferential speed: 80

Description

Version:

Diamond cutting discs for wet and dry cutting. Bore ⌀ 22.23 mm.
  • High cutting performance of diamonds gives short cutting times.
  • Extremely long working life, fewer disc changes.
  • Unvarying diameter, always cuts to the full depth.
  • Hardly any disc wear, reducing dust generation.

For everyday use on all building materials such as concrete, bricks, natural stone etc. Directly sintered coating, hardened body (no wandering).

Application:

For cutting all common building materials such as concrete (even reinforced), bricks, natural stone, tiles, ceramics, steel etc.

Note:

  • Diamond coating already pre-sharpened. Observe correct direction of rotation!
  • Other diamond cutting discs on request.