CaraFin diamond polishing pad ⌀ 34 mm

Article no.: 567896
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
777 pieces in stock
  • Grinding medium code: D

Description

Version:

Hook and loop fastening CaraFin foam polishing pad made from elastic PU material coated with diamond grit. Foam material hardness optimally adapted to polishing stage. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes.

Application:

Very high flexibility and conformity to contours. Without polishing paste.

Suitable for:

PU backing pad No. 567892 / 567893 and AROS_B.

Note:

Other CaraFin polishing pads can be found in catalogue section 55.