Key file 2nd cut 100 mm long 1

Article no.: 518700
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
549 pieces in stock
  • Standard: DIN 7283

Description

Version:

Key files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life. The blanks are stamped and ground and given a precise cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. Key files guarantee smoothly filed surface finishes.

Note:

For file handles see No. 519600, 519400, 519510 and 519550.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart