• Please note that the navigation structure for the Machining section has been revised. If you had filters set for the previous categories Mono-machining and Modular-machining, please check the newly set filters.
Article no.: 518900

Key file 2nd cut 150 mm long 1

    • No price available
on request
Deliverable
119 pieces in stock
Brand: DICK
Standard: DIN 7283

Information

  • Standard: DIN 7283

Description

Version:

Key files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life. The blanks are stamped and ground and given a precise cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. Key files guarantee smoothly filed surface finishes.

Note:

For file handles see No. 519600, 519400, 519510 and 519550.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart