Deburring file special cut for plastic 150 mm

Article no.: 518300
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
57 pieces in stock

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. These special files guarantee smooth filed surface finishes. Special files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life.
Cuts on 3 sides with cross cut, plain end.