Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 543200

      Burr Z7 - medium, diamond cut Carbide AS1225 GARANT

      Brand: GARANT
      No price available

      Burr Z7 - medium, diamond cut Carbide AS1225 GARANT

      Subsequent delivery

      Description

      Version:

      Extra sturdy shank with ⌀ 8 mm.
      GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

      Application:

      For the most demanding burring operations.
      Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

      Application Table

      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      Uni