Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 558305

      ZK713X linishing belt Zirconium Aluminium Oxide (ZA) 50×2000 mm 40

      Brand: VSM
      Iron, sulphur and chlorine constituents < 0.1
      Grinding medium code ZA
      No price available

      ZK713X linishing belt Zirconium Aluminium Oxide (ZA) 50×2000 mm 40

      Subsequent delivery

      Description

      Version:

      High-performance linishing belt with Zirconium Aluminium Oxide (ZA) for a high removal rate. The continuous self-sharpening characteristics of Zirconium Aluminium Oxide permit longer belt life at higher removal rates and a more consistent surface quality compared to Aluminium Oxide.
      X-fabric (sturdy) for high removal rates on stationary machines.

      Application:

      For use on all steels and steel alloys, cast iron, and also non-ferrous metals.

      Note:

      Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

      Application Table

      Alu Mg
       
      35
      Steel < 900 N/mm²
       
      32
      Steel < 1400 N/mm²
       
      20
      Steel < 55 HRC
       
      32
      Steel < 60 HRC
       
      25
      Steel < 67 HRC
       
      20
      INOX
       
      18
      Ti
       
      10
      GG(G)
       
      30
      Wood
       
      23
      dry