Roll of abrasive fleece 115 mm×10 m 100

Article no.: 556100
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
725 pieces in stock
  • Iron, sulphur and chlorine constituents: < 0.1

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.