Linishing belt Cubitron™II 984F 150×2000 mm 36

Article no.: 558458
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
166 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Description

Version:

Cubitron™ II linishing belt 984F with pure precision-shaped ceramic grit on stable YF polyester backing. High-performance linishing belt for preliminary linishing on stationary linishing machines. Cool cutting thanks to grinding aids.
YF-fabric (robust) for stationary linishing machines with high contact forces.

Application:

For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium, aluminium.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.