Linishing belt (A) 237AA Trizact™ 40×815 mm 120

Article no.: 558465
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
199 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Description

Version:

The pyramid-shaped grit (A) is based on an exactly aligned three-dimensional structure of very small Aluminium Oxide mineral particles. During the abrasive process new layers of grit particles are continuously exposed − right until the backing fabric (X fabric) is reached.

Application:

For smoothing and finishing. For absolutely consistent fine abrasive results on all steels, chrome nickel steels, cobalt, nickel, and titanium alloys.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.