Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 558454

      GRIT R linishing belt Zirconium Aluminium Oxide (ZA) 150×2000 mm 36

      Brand: Grit by Fein
      Grinding medium code ZA
      Iron, sulphur and chlorine constituents < 0.1
      No price available

      GRIT R linishing belt Zirconium Aluminium Oxide (ZA) 150×2000 mm 36

      Subsequent delivery

      Description

      Version:

      Top quality linishing belt, extra heavy-duty polyester fabric with synthetic resin bonding, Zirconium Aluminium Oxide (ZA) with active upper layer bonding (cool cut).

      Application:

      For GRIT belt linishing machines series GX, GIS, GI.

      Application Table

      Steel < 900 N/mm²
       
      32
      Steel < 1400 N/mm²
       
      20
      Steel < 55 HRC
       
      32
      Steel < 60 HRC
       
      25
      Steel < 67 HRC
       
      20
      INOX
       
      18
      Ti
       
      10
      GG(G)
       
      30
      Wood
       
      23
      dry