Abrasive fleece hand pads roll with 60 pieces 100×200 mm 280

Article no.: 556150
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
389 pieces in stock
  • Iron, sulphur and chlorine constituents: < 0.1

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
Hand-Pads of flexible and aggressive abrasive fleece.

Advantage:

  • Adapts to the shape of the component.
  • The open structure prevents clogging and reduces heat development.
  • Consistent reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

For manual cleaning and finishing, ideal substitute for steel wool products.

Supplied with:

Roll with 60 pieces tear-off pads for dispensing.