Abrasive disc (CER) Ø 50.8 mm 36 GARANT

Article no.: 553921
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
4.741 pieces in stock
  • Grinding medium code: Ceramic

Description

Version:

Optimum connection between the backing pad and grinding disc by the quick-clamping system (internal thread). Easy and quick disc replacement by hand, even after heavy use.
Sanding disc is centralised, resulting in vibration-free concentricity.
Ceramic grit (CER) ideal for working on stainless steels and nickel alloys. High removal rate and cool cut.

Application:

For efficient sanding down of small areas, even with varying contours in tool, mould and model making, machine, plant and container building. Reduced tool changing times save costs on multi-stage operations.

Note:

Other dimensions and grits available on request.