This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon screwdriver with T-handle, extra long version 4 mm HOLEX

Article no.: 627427 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 4 mm
Blade length 350 mm
Drive profile Hexagon screwdriver

Identification numbers & Classifications

Article number 627427 4
Manufacturer number 627427 4

Description

Version:

Impact resistant plastic T-handle. Blade of vanadium special steel, surface chrome-plated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart