Four-way box spanner 3 HOLEX

Article no.: 621100 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
282 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110×110 mm
Width across flats 1 7 mm
Width across flats 2 8 mm
Width across flats 3 10 mm
Width across flats 4 13 mm
Drive profile Hexagon sockets
Material Heat-treatable steel tube, chrome-plated
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 621100 3
EAN / GTIN 2050001011909
Manufacturer number 621100 3

Description

Version:

Made from thin walled heat-treated steel tube with 4 different hexagon width across flats.

Material:

Heat-treatable steel tube, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart